Roofer's boot S3 deep
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
- Safety boot
- Reflective inserts for better visibility and greater safety
- Lining: breathable, abrasion-resistant textile lining
- Insole: removable, quick-drying, antibacterial
- Removable cover: plastic removable cover
- Midsole: puncture-resistant, metal-free textile
- Sole: double PU sole, anti-slip, antistatic, resistant to oils and temperatures up to +140 °C
- Paint roller frame: Suede (thickness 1.8 – 2.0 mm)
Application area
Recommended for roofers and carpenters. Suitable for electricians (voltage up to 1000 V), heating and ventilation installation, general industrial use, automotive workshops, plumbing, carpentry/joinery, building construction, road construction or plastering work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!