Roofer's boot S3 deep
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 15,100 products







Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Safety boot
- Reflective inserts for better visibility and greater safety
- Lining: breathable, abrasion-resistant textile lining
- Insole: removable, quick-drying, antibacterial
- Removable cover: plastic removable cover
- Midsole: puncture-resistant, metal-free textile
- Sole: double PU sole, anti-slip, antistatic, resistant to oils and temperatures up to +140 °C
- Paint roller frame: Suede (thickness 1.8 – 2.0 mm)
Application area
Recommended for roofers and carpenters. Suitable for electricians (voltage up to 1000 V), heating and ventilation installation, general industrial use, automotive workshops, plumbing, carpentry/joinery, building construction, road construction or plastering work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!