For detailed information, other images and documents, please select individual articles from the following table.
Rost-Off promo box, six pieces
High-quality rust remover, lubricating effect due to the latest additive technology (OMC2 technology)
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
High capillary activity
Optimum creeping properties ensure outstanding rust penetration and extensive rust removal
Contains liquid, highly effective, organic molybdenum compound OMC2
- In contrast to products that contain solid lubricants, e.g. MOS2, OMC2 does not precipitate out in larger containers
- Friction is reduced
- Excellent lubricating effect created by smoothing the metal surface
- Ensures permanent smooth running of connections
Corrosion protection additives for optimum protection
Provides lasting protection against further corrosion
Resin and acid-free
Silicone-free
Compatible with rubber and plastic
Remove excess material or splashes from sensitive and painted surfaces immediately.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For loosening extremely rusty and oxidised screw connections on cars, lorries, agricultural machines, construction machines, equipment and devices
Spray the parts to be treated and allow to soak briefly. For stubborn connections, repeat the application process and allow to soak for longer where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!