For detailed information, other images and documents, please select individual articles from the following table.
Hammer drill H 28-MLS POWER
Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling
Register now and access more than 15,100 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363519.jpg)
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Flexible applications
The quick-release chuck means that the tool can be converted from SDS drive arbour to a standard drill chuck in just a few steps.
Extremely fast drilling progress
High impact energy
Effortless work
Due to the low vibrations, the machine can be used for a long period with no signs of fatigue.
Universal
The chiselling function means that the machine can also be used for corrective work.
Reduces risk of cable breakage
Moving ball grommet on mains cable
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Materials to be processed: Concrete, masonry, wood, metal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!