For detailed information, other images and documents, please select individual articles from the following table.
Rotation laser RL3
Self-adjusting rotation laser for indoor and outdoor use
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Self-levelling in vertical and horizontal position
Splash water (IP 54) and dust-proof housing
Protects against damage under rugged daily site conditions
Integrated height monitoring with safety cut-out
Prevents levelling errors in wind, on soft substrates and knocks against the tripod.
Simple control via infrared remote control from the working area
- One-man operation
- Up to a distance of 150 m for indoor use
2 Mono alkali batteries included in delivery
For approx. 50 h of operation from one battery charge.
Uses include
- Horizontal and vertical alignment
- Height transmissions
- Transmission of right angles
- Transmission of plummet dots from the ground
- Monitoring excavation of construction pits
- Calibrating batter boards or similar
- Aligning formwork or finished parts
- Suspending ceilings, positioning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!