Welcome to Würth Portugal For trade customers only
Rotation laser RL3
Rotation laser RL3 - 1
Rotation laser RL3 - 2
Rotation laser RL3 - 3
Rotation laser RL3 - 4
Rotation laser RL3 - 5
Rotation laser RL3 - 6
Rotation laser RL3 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Rotation laser RL3

Self-adjusting rotation laser for indoor and outdoor use

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Self-levelling in vertical and horizontal position



Splash water (IP 54) and dust-proof housing


Protects against damage under rugged daily site conditions



Integrated height monitoring with safety cut-out


Prevents levelling errors in wind, on soft substrates and knocks against the tripod.



Simple control via infrared remote control from the working area


  • One-man operation

  • Up to a distance of 150 m for indoor use


2 Mono alkali batteries included in delivery


For approx. 50 h of operation from one battery charge.