For detailed information, other images and documents, please select individual articles from the following table.
Rotary laser level RL5-14
Specifically designed for indoor and outdoor use. Vertical and horizontal alignment for all levelling tasks. The glass-fibre-reinforced composite housing makes the RL5-14 perfect for use on construction sites.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Very high levels of accuracy, even in adverse weather conditions
Fulfils ISO 17123-6
Great time-saver
Automatic self-levelling takes just seconds
Remote control for controlling the laser lines
Levelling errors are avoided
Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the stand.
Complete protection against dirt and water
Degree of protection IP67
Li-ion battery pack included
Charging socket for recharging on the device.
1 Year Warranty
- Transfer levels
- Horizontal and vertical alignment
- Transfer right angles
- Transfer plumb points from the ground
- Monitor the excavation of foundation pits
- Level batter boards
- Align formwork
- Suspend ceilings
- Position partition walls
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!