High capillary activity
Optimum creeping properties for excellent rust penetration, i.e. even stubborn, rusted-on screw connections are loosened
Optimum rust removal
Penetrates rust and loosens seized up screws and bolts
Excellent water displacement
Displaces and penetrates moisture, e.g. in the case of contact difficulties
Corrosion-protection additives for optimum corrosion protection
Provides lasting protection against further corrosion
Resin-free and acid-free
Silicone-free
Compatible with rubber and seals
This information is only a recommendation based on our experience. Check material compatibility on an invisible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For releasing rusty and oxidised screw connections on passenger cars, lorries, agricultural and construction machinery, assemblies and devices
Spray the parts to be treated and allow to take effect briefly. With stubborn connections, repeat application and extend soaking time where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!