Welcome to Würth Portugal For trade customers only
Nail anchor SHARK® Hammer TYPE FK
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE FK - 1
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE FK - 2
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE FK - 3
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE FK - 4

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor SHARK® Hammer TYPE FK

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with flat collar nail made of zinc plated steel

See product details

Available in 4 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Quick, cost-effective installation

  • Anchor and nail screw are pre-assembled, no need to search for a suitable screw

  • For use in push-through installation

  • Can be removed via drive in screw head

  • Defined integrated hammer-in stop prevents premature expansion

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Temperature-resistant from -40°C to +100°C

  • For countersinking and leaving protruding

  • Countersunk head design countersinks itself automatically in soft wood

  • Halogen-free
Proof of Performance
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for anchors in a non-structural system based on a redundant design in concrete

  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for anchors in a non-structural system based on a redundant design in masonry (exception: dimensions M8 x 45)
Performance data
Anchor diameter [mm]68
Permissible tensile loadB25 or C20/25 concreteFadm [kN]0,20,2
Sand-lime brick KS 12-0,12
Hollow sand-lime brick KSL 12-0,075
Characteristic values
Tightening torque (THREAD type only)Tinst [Nm]44
Drill hole depthh1 ≥ [mm]3545
Embedment depthhnom ≥ [mm]3040
Thread dia. (THREAD type only)dthr [mm]M6M8
Thread length (THREAD type only)Ithr [mm]69
Nominal drill diameterd0 [mm]68
Hole diameter in componentdf [mm]6,58,5
Application area
C-profile rails in dry walling
Cable ducts

Drill the hole

Remove drill cuttings

Anchor sleeve temperature ≥ 0 °C

Temperature in base material ≥ 0 °C

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush

  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for anchors in a non-structural system based on a redundant design in concrete

  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for anchors in a non-structural system based on a redundant design in masonry (exception: dimensions M8 x 45)