For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Material: Die-cast zinc, nickel plated
- High level of stability
- High-quality material
Wide hole coverage
Any damaged hole edges are hidden
wide grip for joint pin
Absorbs production tolerances
rounded cam edges
- Safe joint fastening
- Cannot loosen of its own accord
Version with AW 20 drive
Optimal force transmission with screwdriver in a tilted position
Version with PZ 2 drive
Perfect for being assembled or removed by the end user themselves
Can also be used on the side opposite the assembly side by means of a through hole (with PZ2 coupling)
Can be inconspicuously assembled
Edgeless model
- The shelf can be assembled at a tangent and side by side
- Wooden dowels or laths can also be used
Specified dimensions are not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!