Welcome to Würth Portugal For trade customers only
Safety angle grinder SWS 230 Power
Safety angle grinder SWS 230 Power - 1
Safety angle grinder SWS 230 Power - 2
Safety angle grinder SWS 230 Power - 3
Safety angle grinder SWS 230 Power - 4

For detailed information, other images and documents, please select individual articles from the following table.

Safety angle grinder SWS 230 Power

Angle grinders of the highest performance class, with unique safety package comprising the run-out brake, restart protection, soft start and patented quick-clamping system. Can be operated completely without tools.

See product details

Available in 1 version
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
Patented electrical run-out brake


Stops the disc completely in less than 3 seconds, reducing the risk of accident by a disc that is still running.



Tool-free disc changes


Patented quick-action clamping system



Quietest angle grinder in its class


Sound insulation (the sound pressure level is only 86 dB (A) in accordance with EN50144)



Optimum working position


  • Handle rotatable in 4 positions (in 90° increments, including upwards)

  • Additional handle that can be screwed to either the right or left side


Machine protection


  • Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly.

  • Cut-out carbon brushes prevent motor damage

  • Handle end prevents the unit from slipping while being carried


Restarting protection


Prevents unwanted start-up after a power interruption



For the toughest applications


Robust motor with a large power reserve



Optimal dust protection


Field banding and special air ducting concept



Optimum motor cooling and prevents the switch from becoming dirty


Large vents upstream of the switch area



Service-friendly


Quickly detachable carbon brush cover



Long safety switch with a power-on inhibitor on the top of the housing and locking option for continuous running



Protective hood can be turned and removed quickly without tools



Unit can be set down with the disc facing upwards

Notice

Grinding disc not included. Not suitable for accessories with M14 mount.

1 Year Warranty


on issues of material and production