Safety boot MONTANA
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
- Water-repellent leather extremely resistant to everyday use
- Breathable lining
- Mouldable, anti-static and absorbent insole
- Dual-density, anti-static, anti-slip (SRC), hydrocarbon-resistant PU sole with shock-absorbing heel.
- Protective non-metal toe cap
- Leather gusset for toe protection
- Anti-perforation protective non-metal midsole
- Approx. weight (Size 42): 1400 g/pair
Application area
For comfortable use and protecting the user in tasks and environments involving risks that require low-cut safety shoes. Suitable for dry and wet environments where the foot is at risk of being perforated or crushed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!