Welcome to Würth Portugal For trade customers only
Boot S4 nitrile PLUS

For detailed information, other images and documents, please select individual articles from the following table.

Boot S4 nitrile PLUS

Special blend of PVC and natural rubber/nitrile rubber creates a more durable, robust and comfortable boot. Particularly recommended for the FOOD industry.

See product details

Available in 12 versions
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
1,160 g/size 42



  • Anti-crush steel toe cap (200 J).

  • Highly resistant to a wide range of products: acids/alkalis, mineral, animal and vegetable oils and fats, disinfectants, blood etc.

  • PVC outer sole with a high SRC anti-slip natural rubber/nitrile rubber content, antistatic and resistant to hydrocarbons.

  • Comfortable insole for stability, freshness and antistatic properties. Wide fit: Mondopoint size 11.

  • NO penetration-resistant midsole.

  • EN ISO 20345:2011 S4 SRC.