Boot S5 PVC/NITRILE
For detailed information, other images and documents, please select individual articles from the following table.
Boot S5 PVC/NITRILE
Recommended for professionals requiring SAFETY and protection against water in sectors such as CONSTRUCTION, LAUNDRIES, the OIL and GAS INDUSTRY etc.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
1,160 g/size 42
- Anti-crush steel toe cap (200 J).
- Steel anti-perforation insole (1,000 N).
- PVC sole with a high SRC anti-slip natural rubber/nitrile rubber content, antistatic and resistant to hydrocarbons.
- Excellent flexibility and strength.
- Ankle protection.
- Blend with a high nitrile content that is resistant to animal fats, vegetable oils and chemicals.
- Comfortable insole for stability, freshness and antistatic properties. Wide fit: Mondopoint size 12.
- EN ISO 20345:2011 S5 SRC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!