Welcome to Würth Portugal For trade customers only
Brown safety boot ENDURO S3 SRC

For detailed information, other images and documents, please select individual articles from the following table.

Brown safety boot ENDURO S3 SRC

Durable, lightweight boot

See product details

Available in 14 versions
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
  • Protective toe cap in lightweight COMPOSITE.

  • KEVLAR® anti-perforation insole (1,000 N).

  • High-quality, WATER-REPELLENT brown split leather.

  • Inner lining in 3D fabric that promotes the wicking of moisture.

  • Removable, triple-density, antibacterial, anatomical insole.

  • Oil- and hydrocarbon-resistant, dual-density PU sole with shock-absorbing technology in the heel area

  • Wide fit: Mondopoint size 11.

  • Weight: 631 g (size 42).


Standard EN ISO 20345:2011 S3 SRC