Würth MODYF Lyra low-cut safety shoe, S1P SRC, anthracite
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
- Complies with the S1P SRC standard, which guarantees protection for all indoor activities and dry environments.
- Excellent value for money
- Casual athletic style.
- Breathable suede upper to wick away moisture.
- Shock-absorbing tongue and heel cushioning.
- These shoes are metal-free and have a protective fibreglass toe cap.
- Provides the same level of protection as a steel toe cap.
- Certified to the S1P SRC standard
- Penetration-resistant textile insole.
- Oil and hydrocarbon resistant.
Material
- Suede
- Polyurethane fibreglass toe cap
- 100 % metal-free composition
- Protective textile insole
- PUR outer sole
Available in the following sizes:
35, 36, 37, 38, 39, 40, 41, 42, 43, 44, 45, 46, 47 and 48
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!