PVC/nitrile boot THERMAL S5 CI
For detailed information, other images and documents, please select individual articles from the following table.
PVC/nitrile boot THERMAL S5 CI
Recommended for professionals requiring safety and protection against water in sectors such as CONSTRUCTION, STONEMASONRY, CAR WASHES etc.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
1160 g/size 42
- Anti-crush steel toe cap (200 J).
- Steel anti-perforation insole (1000 N).
- PVC sole with a high SRC anti-slip natural rubber/nitrile rubber content, antistatic and resistant to hydrocarbons.
- Excellent flexibility and strength.
- Ankle protection.
- Recommended for work requiring additional thermal protection, such as stonemasonry, outdoor work in cold climates etc.
- Comfortable insole for stability, freshness and antistatic properties. Wide fit: Mondopoint size 12.
- EN ISO 20345:2011 S5 CI SRC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!