Welcome to Würth Portugal For trade customers only
Boot S5 PVC/NITRILE

For detailed information, other images and documents, please select individual articles from the following table.

Boot S5 PVC/NITRILE

Recommended for professionals requiring SAFETY and protection against water in sectors such as CONSTRUCTION, LAUNDRIES, the OIL and GAS INDUSTRY etc.

See product details

Available in 12 versions
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
1,160 g/size 42



  • Anti-crush steel toe cap (200 J).

  • Steel anti-perforation insole (1,000 N).

  • PVC sole with a high SRC anti-slip natural rubber/nitrile rubber content, antistatic and resistant to hydrocarbons.

  • Excellent flexibility and strength.

  • Ankle protection.

  • Blend with a high nitrile content that is resistant to animal fats, vegetable oils and chemicals.

  • Comfortable insole for stability, freshness and antistatic properties. Wide fit: Mondopoint size 12.

  • EN ISO 20345:2011 S5 SRC.