Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
Powerful polishing and burnishing machine in a compact and handy design
Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency
Ergonomic long neck grinder with high removal rate and effective dust extraction
Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm
With two lifting levels for coarse and fine sanding and with 6-hole grinding plate for ∅ 150-mm grinding discs.
Clamping range 15–50 mm
Very powerful polishing machine with innovative speed control and high-torque gear.
Extremely flat fillet weld grinder with constant speeds under load. Ideal for use in hard-to-reach places, such as weld seams in metal construction, fillet welds on railings and in container construction.
For working with a flexible shaft