Diamond sanding disc assortment
For detailed information, other images and documents, please select individual articles from the following table.
Diamond sanding disc assortment
Diamond sanding discs for water-cooled or dry polishing
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- High diamond concentration
- Different grain sizes to allow for various finishes
- High polishing capacity
- Excellent work performance
- Flexible diamond discs are less harmful to the environment and user health than traditional silicon carbide or aluminium oxide discs
- No synthetic dust is produced during polishing with flexible diamond discs with metal or resin connection, only dust from the material that is being worked
Recommended speed:
- Discs with metal connection 2500–4500 rpm
- Discs with resin connection 4000 rpm
Notice
For these discs, we recommend using adjustable-speed grinders or polishing machines.
We recommend reading the instruction manual and its relevant precautions when using the discs.
Maximum working speed 8700 rpm
Application area
For use in glass and other materials such as: granite, marble, composites or ceramics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!