Welcome to Würth Portugal For trade customers only
Sanding sleeve Useit® S/G metal
Sanding sleeve Useit<SUP>®</SUP> S/G metal - 1
Sanding sleeve Useit<SUP>®</SUP> S/G metal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sanding sleeve Useit® S/G metal

For professional sanding and polishing of stainless steel (finish sanding).

See product details

Available in 2 versions
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
Can achieve very high gloss without polishing paste


Low labour input, less working time



Material: Foam mesh/fabric


No formation of sanding grooves, short processing time



Delivers a finer sanding pattern than fleece


Can achieve sanding patterns that cannot be achieved using fleece, saves costs.



Model


  • Structure of grain carrier: Polyamide fabric + polyurethane foam + polyamide abrasive power

  • Binder: Synthetic resin

  • Abrasive grain: Silicon carbide (dark grey)
Notice

Because of the elasticity of the foam backing material, the tip of the grain does not penetrate the processed material as deeply as is the case with conventional abrasives. In this way, the formation of sanding grooves is avoided, which in turn results in a very high gloss without the necessity of using polishing paste or felt.