Welcome to Würth Portugal For trade customers only
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 1
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 2
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 3
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 4
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 5
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 6
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 7
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 8
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 9
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 10

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12

Consisting of MFD Speed premium speed drills and Multi Performance blind-hole screw taps for versatile use in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.

See product details

Available in 1 version
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
Twist drill bit


  • Up to 50 % faster than conventionally ground twist drill bits thanks to speed geometry

  • 135° tip angle and optimised cross thinning for outstanding centring

  • Exclusive Vario coil

  • 3-face shank (from dia. 4 mm)

  • Available exclusively from Würth


Machine tap


  • Flexible use in cordless screwdrivers and hand-held, pillar and upright drills thanks to the additional polygon shaft, which prevents slipping in the drill chuck.

  • Suitable for conventional applications thanks to the retention of the straight shaft with square mount

  • Newly developed tool geometry with reduced chip angle as well as optimisation of clearance angle and microgeometry

  • Up to three times longer service life than all uncoated machine taps from Würth

  • Excellent chip removal, prevents accumulations of shavings

  • Available exclusively from Würth


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads

  • For further information, please refer to the individual products.