Welcome to Würth Portugal For trade customers only
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 1
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 2
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces

Consisting of precision twist drill bits and green ring blind hole screws taps for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Consisting of precision twist drill bits and green ring blind hole screws taps for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².

Twist drill


  • Large chipping space and small core for fast drilling with perfect chip removal

  • Very precise point geometry for accurate drill holes, ideal for core drill holes


Machine tap


  • Tool geometry precisely tailored to stainless steel with increased clearance angle

  • Extra homogeneous cutting edge rounding for a high process reliability and longer service life compared to comparable machine taps
Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.

  • For tool/material assignments, see the overview tables

  • For further information, please refer to the individual products.