Welcome to Würth Portugal For trade customers only
Sealant Roof

For detailed information, other images and documents, please select individual articles from the following table.

Sealant Roof

Elastic, moisture-hardening, single-component sealant

See product details

Available in 1 version
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
  • For sealing all kinds of construction materials

  • For window and indoor door joints, construction joints

  • Wide range of gluing applications

  • Smooth finish and very stable

  • Highly resistant to damp and the elements

  • Heat resistant up from -40°C to +90°C (up to +120°C in the short-term)

  • Short thread breaking

  • Glue-free surface