Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“
Permanently elastic silicone sealing compounds for engine and bodywork with excellent adhesion