Welcome to Würth Portugal For trade customers only
Sealing primer PRIMER PU

For detailed information, other images and documents, please select individual articles from the following table.

Sealing primer PRIMER PU

Sealing primer for porous surfaces to be waterproofed.

See product details

Available in 1 version
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
Properties


  • Does not yellow

  • For indoor and outdoor use

  • Easy-to-apply single component

  • Compatible with cement and alkaline supports

  • Quick drying
Notice

Do not apply at temperatures below +5ºC or above +40ºC. Do not use when it is expected rain within 4 to 5 hours after application. Do not apply to metal surfaces.


Repainting time: 4 hours.


Total drying time: 1–2 hours.

18 m2/kg. Varies depending on the type of surface, the absorption of the support and the application method.

This information is a recommendation only, based on our experience. However, we cannot accept liability for individual results with this product due to the multiple possible applications and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.