Welcome to Würth Portugal For trade customers only
Furnace putty 1000

For detailed information, other images and documents, please select individual articles from the following table.

Furnace putty 1000

Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces

See product details

Available in 1 version
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
No formation of sediment


The individual constituents do NOT separate during storage



Ready for use


No prior stirring is necessary as with products in tubs, for example


Easy to apply with a cartridge gun



Frost-resistant


Storage temperatures below 0 °C (approx. -5 °C) possible



Silicone-free

Notice

When dry after curing, the putty is not elastic.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.