Welcome to Würth Portugal For trade customers only
Reusable protective seat covers

For detailed information, other images and documents, please select individual articles from the following table.

Reusable protective seat covers

Reusable, long and adjustable cover for all seat types from all vehicles

See product details

Available in 3 versions
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
Reusable and waterproof


Washable water-, oil- and grease-repellent cover with excellent strength and durability, which reduces environmental impact



Easy to install


Universal size compatible with light, heavy, agricultural and other vehicles



Customisable


A minimum purchase of 50 units allows you to customise the cover with your logo



Advantages


  • 25 cycles of continued use

  • Makes its investment back easily

  • 100 % recyclable

  • Easy to store

  • Machine washable (max. 40 °C)

  • Water repellent

  • Does not shrink

  • Available in four colours

  • Gear stick, handbrake and steering wheel protection also available in the same colours
Notice

Do not dry clean and dry at low temperatures.