Secateurs With 2C handle
For detailed information, other images and documents, please select individual articles from the following table.
Secateurs With 2C handle
High-quality secateurs with a total length of 200 mm
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Comfortable work
- The ergonomic two-component handle enables you to work comfortably and safely
High-quality workmanship
- Optimal cutting performance is ensured by the precision-ground blade manufactured in Germany and the steel-forged, corrosion-protected hook
Long service life
- The deep sap groove prevents the blade from sticking, as the plant sap runs off better
- The oil reservoir, which can be filled from the outside, guarantees continuously smooth operation without disassembling the shears
Flexible adjustment
- Thanks to the intermediate lock, the opening angle of the secateurs can be flexibly adjusted to suit your hand and the cutting material
- The integrated wire cutting notch for cutting binding wire allows you to work flexibly without having to constantly change tools
1 Year Warranty
Application area
For green cuttings in pomiculture, viniculture, horticulture and landscaping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!