Securing shackle W-GFIXBK 929
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
- Material HD-PE, halogen-free
- Greater strength due to three reinforcing longitudinal ribs
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Application area
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!