Welcome to Würth Portugal For trade customers only
MASPLAN

For detailed information, other images and documents, please select individual articles from the following table.

MASPLAN

High-performance self-levelling compound.

See product details

Available in 1 version
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
Dry pre-mix made of mixed binders, limestone and siliceous aggregates, additives and reinforcing fibres for easy handling and optimisation of the self-levelling characteristics.



Properties


  • High self-levelling power

  • Application from 3 mm to 10 mm

  • For indoor use


Precautions and recommendations


  • Do not apply below 5ºC or above 30ºC

  • Do not apply when there is a risk of frost, rain, strong winds or direct sun

  • Do not mix with other products or fillers

  • Do not apply on wet surfaces or surfaces subject to increasing humidities

  • Do not apply product that has started to set or softened compounds

  • Recommended thickness: between 3 mm and 10 mm, per layer. If it is necessary to apply a second layer (up to max. 20 mm), wait until the first layer has hardened

  • You must wait at least 12 hours to apply the coating

  • It is important to respect the water quantities in the mixer to prevent the product from splitting, high shrinkage and reduced resistance