Welcome to Würth Portugal For trade customers only
Shelf support, type A height adjustment using supporting pin
Shelf support, type A height adjustment using supporting pin - 1
Shelf support, type A height adjustment using supporting pin - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support, type A height adjustment using supporting pin

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Material made of zinc-plated steel, thus robust and corrosion-protected

  • Adjustable up to 6 mm with shelf virtually completely pushed in

  • AF 10 shelf support with knurl

  • Sits firmly in the borehole and easy to assemble

  • Suitable from material thickness 22 mm

  • Load-bearing capacity: can support an evenly distributed load of 85 kg per m2, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm

Specified dimensions not binding. Subject to technical changes!