Shelf set for CORNERSTONE Swing can be mounted on the left and right
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- For unit widths of 900 to 1000 mm
- For door widths of 450, 500 and 600 mm
- For installation heights of 610 to 770 mm
- Max. load per tray 18 kg
- Available in white/chrome or anthracite
- Trays can be mounted on the fitting easily without tools
- Trays can be used on the right or the left Therefore there is no risk of confusion
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!