Designer shelf WMP
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
- To secure the rail, drill a hole of dia. 5 mm at the location of the shelf pin
- Suitable shelf material: wood or glass sheets
- Shelf supports combined with an oval clothes rail holder, 30 x 15 mm or 36 x 18 mm
- With saddles for securing the wooden shelves or for resting the sheets on suction pads
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!