Welcome to Würth Portugal For trade customers only
Shower kit 3 functions

For detailed information, other images and documents, please select individual articles from the following table.

Shower kit 3 functions

Complete kit with 3-function shower head, extendible flex hose, soap dish and slider.

See product details

Available in 1 version
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
Chrome metal bar


25 mm diameter and 75 cm long polished stainless steel AISI 304.



Quick and easy to assemble


Chrome ABS locking tops and sliding bracket.



Extendible flex hose


From 1.70 to 2.20 m in reinforced stainless steel with EPDM inner tube.



Shower head with 3 functions


In lightweight, robust, durable ABS chrome with anti-limescale interior.



ABS soap dish


Practical and functional.



Reinforced slider


Ideal for intensive use.