Shower hose PVC
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
- PVC hose with coiled surface
- Structure consists of 8 polyester threads to create a perfect balance between the strength and cohesion of the different components
- Brass tapered nut on the shower head side and brass knurled nut on the mixer side
- Pressure resistance test carried out at the factory
- Supplied with seals
- This product can be combined with a shower head, shower bar and wall bracket.
Application area
For shower fittings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!