Welcome to Würth Portugal For trade customers only
Shutter lock MS 5000
Shutter lock MS 5000 - 1
Shutter lock MS 5000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shutter lock MS 5000

Mandrel size infinitely adjustable from 15 to 22 mm

See product details

Available in 1 version
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
  • Adjustable for right/left use

  • Including striker plate

  • Forced locking not possible

  • Drill measurement: 18-21 mm
Notice

The striker plate must be fixed using countersunk head screws with dia. 3 x 16 mm.

Specified dimensions not binding. Subject to technical changes!