MS 5000 roller shutter mortise lock with special angled locking plate
For detailed information, other images and documents, please select individual articles from the following table.
MS 5000 roller shutter mortise lock with special angled locking plate
Mandrel size infinitely adjustable from 15 to 22 mm
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Adjustable for right/left use
- Including striker plate
- Forced locking not possible
- Drill measurement: 18-21 mm
Notice
The striker plate must be fixed using countersunk head screws with dia. 3 x 16 mm.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!