Side stabiliser Nova Pro
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
Instructions
Position the left and right bearing blocks
Additional mounting Ø 4.2 x 15 mm possible with wooden rear wall
screw on the bearing block.
Depending on the rear wall, use wood RW: SDS plus Hammer Drill, dia. 4.0 x 20 mm
Insert the torsion bar and push in the pinion
Press the pinion into the detent position. Done!
Position the left and right bearing blocks
Additional mounting Ø 4.2 x 15 mm possible with wooden rear wallscrew on the bearing block.
Depending on the rear wall, use wood RW: SDS plus Hammer Drill, dia. 4.0 x 20 mm
Insert the torsion bar and push in the pinion
Press the pinion into the detent position. Done!
Specified dimensions not binding. Subject to technical changes!
Application area
For oversized drawers from 900 mm to 1500 mm in body width (16/19 mm plate thickness)
Increased stability for even better running
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!