For detailed information, other images and documents, please select individual articles from the following table.
Silicone primer
Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
For improving adhesion of following silicone sealants:
Neutral silicone perfect, neutral silicone special, neutral silicone, acetoxy silicone (bathroom unit), acetoxy silicone (food grade), acetoxy silicone, high-temperature silicone, elastic fire protection seal, repair layer.
- With absorbent surfaces, the surface should be pre-primed in an additional 1 to 2 steps
- Not suitable for underwater use
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
- For use on a variety of absorbent and non-absorbent surfaces, such as plaster, concrete or gypsum
- Not suitable for underwater use
- Apply a thin layer and flash off for approx. 30 to 45 minutes
- With absorbent surfaces, the surface should be pre-primed in an additional 1 to 2 steps
- Further information in the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!