OBS 8 single-joint hinge
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
OBS 8 single-joint hinge
With visible roller and hold-closed function, tool-free clip fitting between cup and hinge arm
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
2D adjustment
- Easy adjustment of furniture doors
- Lateral adjustment: -2 mm using eccentric fitting
- Height adjustment: +/- 2 mm via slotted hole. To adjust the height, break off the two pins under the Euro screw (type B, head diameter 9.0 mm)
- Art. no. F150145167 Height adjustment +/- 2 mm via eccentric fitting
Order one hinge cup for all OBS 8 and OBS 6 hinge models separately
- Cup edge cover
- Suitable for corner stop or twin stop
Opening angle 180°/270°
Specified dimensions not binding. Subject to technical changes!
Application area
Suitable for primary structure and continuous construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!