Adjustable open-end wrench, inch, slim, black
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
Lightweight and universal
Narrow heads for use in confined spaces
Extra wide jaws
- 6-inch wrench - 34 mm (1 11/32 inch)
- 8-inch wrench - 39 mm (1 17/32 inch)
Made from high quality chromium-vanadium steel
15° offset head
1 Year Warranty
Application area
Ideal for plumbing, heating systems, air conditioning units, cooling systems, maintenance work etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!