Welcome to Würth Portugal For trade customers only
Metal anchor W-HR A2

For detailed information, other images and documents, please select individual articles from the following table.

Metal anchor W-HR A2

With countersunk head screw

See product details

Available in 4 versions
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
Advantages


  • Quick assembly

  • Immediately resistant, no need to wait

  • Anti-rotation sleeve anchor

  • Built-in anti-rotation rubber (PVC) escutcheon.

  • Anti-rotation cone

  • Sleeve anchor useful in its full length


Characteristics


  • Type S ZN: Hex screw DIN 931 6.8 zinc-plated A2J (>5 microns)

  • Type S A2: Hex screw DIN 931 A2/70

  • Type SK ZN: Countersunk screw DIN7991 10.9 zinc-plated A2J (>5 microns)

  • Type SK A2: Countersunk screw DIN7991 stainless steel A2/70