Metal dowel W_HR zinc-plated
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
Advantages
- Quick assembly
- Immediately resistant, no waiting time required
- Anti-rotation sleeve anchor
- Built-in anti-rotation rubber washer (PVC).
- Anti-rotation cone
- Handy sleeve anchor in its full length
Characteristics
- Type S ZN: Hexagon screw anchor DIN 931 6.8 zinc-plated A2J (>5 microns)
- Type S A2: Hexagon screw anchor DIN 931 A2/70
- Type SK ZN: Countersunk screw anchor DIN7991 10.9 zinc-plated A2J (>5 microns)
- Type SK A2: Countersunk screw anchor DIN7991 stainless steel A2/70
Application area
- Suitable for medium loads
- Resistance data suitable for C20/25 compact concrete
- Suitable for cross assembly
- The anchor can be used for predominantly static load attachments (e.g. own weight, installation, storage) or almost static load attachments
- Can be installed in dry or wet concrete
- Indoors or in a dry environment: Galvanised steel
- Outdoors or in a wet or saline environment: Stainless steel A2
- Suitable for attaching metal constructions, metal profile frames, consoles, supports, ports, shelving, signs, awnings, railings, wooden constructions, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!