Sleeve anchor with inner nut
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
Advantages
- Suitable for mounting with pre-drilling
- For use with metric thread screw
- Level with the surface
- Expansion elements are held by a spring with a cone safety device
- No need to use the maximum screw length exactly as is the case with the impact anchor
Characteristics
- Large sleeve anchor consisting of four anti-rotation segments with inner nut
- Anti-rotation during installation procedure
- Smooth expansion thanks to the four-segment body
- Suitable for applications in uncracked concrete, natural stone and solid brick
- Versatile sleeve anchor for suspended attachments where official approval is not required
Application area
- Suitable for C20/25 uncracked concrete, pressure-resistant natural stone and solid brick
- Secondary fixings in lower and middle load areas
- Attachment of false ceilings to bed with anchor rod
- Attachment of cutting machines (mainly M12)
- Attachment of small illuminated screens, air-conditioning and refrigeration units, water and drainage systems, suspended light fittings etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!