Welcome to Würth Portugal For trade customers only
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 1
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 2
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 3
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 4
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces

For removing and installing slotted bushings correctly

See product details

Available in 1 version
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
  • The tools can be used directly on the car without the time-consuming need to dismantle entire axle components

  • These pressure pieces are also suitable for use on the workshop press

  • With the help of the clamping block and the corresponding half-shells, the bushings are preloaded gently and in parallel, which means that they can be easily pressed into the intake

  • While the bushing is often damaged in commercially available cone sleeves, with this clamping block system you can mount parts without damaging/deforming/dismantling the bearing sheath

  • The half-shells are securely fixed in the clamping block, which prevents them from slipping out

  • The set includes a selection of the most popular applications with wide market coverage

  • We recommend using a hydraulic cylinder due to the occasional extreme level of force required for the removal. Our 17 t hydraulic cylinder (art. no. 1952004090) is therefore ideal as a supplement


Scope of delivery


  • 1x clamping block

  • 9x half-shell sets (dia. 56-75 mm)

  • 9x pressure pieces for half-shell sets, dia. 56-75 mm

  • 1x U spacer

  • 1x intake tread board for hydraulic cylinder

  • 2x intake sleeves, short, dia. 75 + 88 mm

  • 2x intake sleeves, long, dia. 75 + 88 mm

  • 1x spindle M20, L = 520 mm

  • 2x pressure nut M20

  • 2x U-washers

  • 1x fixing screws set for half shells, 4 pieces

  • 1x hexagon key

  • 1x spindle grease

1 Year Warranty