Insulation W-ACOUSTIC
For detailed information, other images and documents, please select individual articles from the following table.
Insulation W-ACOUSTIC
Textile blanket acoustic insulation comprised of interconnected synthetic fibres, which result in a compact physical structure. Gives the material unique characteristics in relation to sound absorption/thickness.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Characteristics
- Increased air noise reduction
- High density
- Excellent mechanical properties
- Easy to apply
- Flexible
- Highly durable
- Reduced thickness
- Not harmful to health
- Stable and efficient acoustic insulation and thermal properties
Advantage
- High acoustic absorption capacity to impact and air noise
Application area
- The W-Acoustic 50 dB is suitable for use in insulation of walls, roofs and ceilings
- The W-Acoustic 27 dB is suitable for use in floor insulation and for the joint spacing in the connection of walls with the floors
- Impact noise treatment on slabs or floors between dwellings
- Cuts vertical vibration transmission under masonry
- Rehabilitation of buildings
- Roofs and technical/false ceilings
- Garages
- Masonry walls and dry walling
- Specific acoustic insulation solutions
- Hospitality, mechanical industry, commercial spaces
- Recreational spaces (bars, discos)
- Cultural spaces (auditoriums, studios)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!