Special CV screwdriver bit assortment, 1/4 inch and 1/2 inch drive 38 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Special CV screwdriver bit assortment, 1/4 inch and 1/2 inch drive 38 pieces
For all common vehicle applications.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Scope of delivery:
- 1 each x 1/4 inch insert, 38 mm length TS profile (5-star) TS 10, 15, 20, 25, 27, 30, 40, 45, 50
- 1 each x 1/2 inch insert Ribe profile R7 x 240, R8 x 240, R9 x 100, R10 x 140 mm
- 1 each x 1/2 inch insert T-profile T40 x 140, T45 x 140, T50 x 140, T55 x 140, T60 x 140, T70 x 140 mm
- 1 each x 1/2 inch insert XZN profile M9 x 100, M10 x 140, M12 x 140, M14 x 140 mm
- 1 each x 1/2 inch insert hexagon socket AF 7 x 230, AF 10 x 140, AF 11 x 140, AF 13 x 140, AF 14 x 55, AF 17 x 55, AF 19 x 55, AF 22 x 55, AF 24 x 55 mm
- 1 x 1/2 inch special insert XZN profile M16 x 55 mm with bore
- 1 x 1/2 inch special insert XZN profile M16 x 100 mm
- 1 x 1/2 inch special insert force XZN profile M18 x 78 mm
- 1 each x T-profile T80 x 100, T30 x 300 mm each with bore
- 1 x hexagon socket AF 5 x 160 mm with ball head
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!