Welcome to Würth Portugal For trade customers only
PUR spiral hose DUO dual hose

For detailed information, other images and documents, please select individual articles from the following table.

PUR spiral hose DUO dual hose

Hoses do not get tangled in DUO model

See product details

Available in 1 version
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
PUR hose retains its shape well.


  • Does not break when bent

  • Quickly returns to its shape

  • Returns back to its original length well

  • Also flexible in freezing conditions.

Wide operating temperature range


Impact resistance is up to 5 times better compared to a polyamide hose


Hoses assembled one inside the other.


A separate metal spiral has been added in an attempt to prevent the hoses from bending at the connectors


Extremely resistant to wear as well as to oil, fuel and UV rays

DIN/TÜV (=EU) approvals