Venturi spray system for car bodywork cleaning agents
For detailed information, other images and documents, please select individual articles from the following table.
Venturi spray system for car bodywork cleaning agents
Designed for applying bodywork cleaning agents to light vehicles
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Operates without electricity or compressed air
- Simple and economical
Supplied with a full connection kit
- Connects directly to a tap
Venturi system and non-return valve, all stainless steel
- Longer service life and reduced maintenance
Automatic metering, 14 nozzle sizes
- Prevents waste of water and cleaning agents, thereby protecting the environment and controlling costs
Supplied with 15-m spray pipe, handle and stainless steel 60-cm nozzle pipe
Application areaCars
InstructionsSpray systems require regular servicing to operate correctly.
If there is no suction or if the suction is poor:
1) The water supply pressure is too low, < 1.5 bar.
2) The water supply pressure is too high, > 6 bar.
3) The spray nozzle at the end of the nozzle pipe is dirty.
4) Check that the dilution nozzle is not blocked.
5) Check that there is no air intake on the suction pipe. If there is an air intake, the water/cleaning agent mixture coming from the nozzle pipe will be a milky colour because it is full of microbubbles.
6) Check that the suction strainer lies correctly on the bottom of the cleaning agent canister or drum.
7) Check that the filter seal fitted on the water intake valve is clean.
8) Check the fitting orientation of the non-return valve.
If there is no suction or if the suction is poor:
1) The water supply pressure is too low, < 1.5 bar.
2) The water supply pressure is too high, > 6 bar.
3) The spray nozzle at the end of the nozzle pipe is dirty.
4) Check that the dilution nozzle is not blocked.
5) Check that there is no air intake on the suction pipe. If there is an air intake, the water/cleaning agent mixture coming from the nozzle pipe will be a milky colour because it is full of microbubbles.
6) Check that the suction strainer lies correctly on the bottom of the cleaning agent canister or drum.
7) Check that the filter seal fitted on the water intake valve is clean.
8) Check the fitting orientation of the non-return valve.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!